




€895.93/ pieceexcl. VAT
€1,084.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | TRB |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Pneumatic |
Bore diameter | 125 mm |
Stroke length | 100 mm |
Port Size | G1/2 in |
Thread size piston-rod | M27x2 |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1.5 to 10 bar |