




€141.20/ pieceexcl. VAT
€170.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | KHZ |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 20 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |
Operating temperature | from -25 to 80 °C |
Operating pressure | from 1 to 10 bar |