

€701.79/ pieceexcl. VAT
€849.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CG1 |
ISO standard | ISO 15552 |
Bore diameter | 40 mm |
Stroke length | 320 mm |
Housing material | Anodised aluminium |
Operating temperature | from -20 to 80 °C |
Guide | Plain bearing guide |