

€35.40/ pieceexcl. VAT
€42.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL1-FLS |
Housing material | Zinc die-cast |
Port thread type | Parallel (G) |
Port Size | 1/8 in |
Filtration level | 5 µm |
Drain type | Semi automatic |
Flow Rate (6.3 bar - delta p = 1 bar) | 1000 |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 1.5 to 16 bar |
With reservoir | Yes |
Container volume | 16 cm³ |
Container material | Polycarbonate |
Material seal | NBR |
Filter element material | Cellpor |
Weight | 334 g |