

€128.24/ pieceexcl. VAT
€155.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-FLS |
Housing material | Zinc die-cast |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Filtration level | 5 µm |
Drain type | Automatic |
Flow Rate (6.3 bar - delta p = 1 bar) | 2100 |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 2 to 16 bar |
With reservoir | Yes |
Container volume | 25 cm³ |
Container material | Polycarbonate |
Material seal | NBR |
Filter element material | Cellpor |
Weight | 307 g |