

€64.31/ pieceexcl. VAT
€77.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-RGS |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.5 to 10 bar |
With pressure gauge | No |
Self-venting | Yes |
Operating pressure | from 0.5 to 16 bar |
Flow Rate (6.3 bar - delta p = 1 bar) | 2000 |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |