




€93.42/ pieceexcl. VAT
€113.04incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 1 to 8 bar |
Operating pressure | from 1 to 16 bar |
Flow Rate (6.3 bar - delta p = 1 bar) | 600 |
Material seal | NBR |
Temperature range | from -10 to 70 °C |
Weight | 110 g |