

€87.33/ pieceexcl. VAT
€105.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-LBS |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Bowl guard | Integrated |
Bowl Material | Polycarbonate |
Housing material | Zinc die-cast |
Seal material | NBR |
Maximum operating pressure | 16 |
Ambient temperature | from -10 to 60 °C |
Flow Rate (6.3 bar - delta p = 1 bar) | 1800 |