

€95.02/ pieceexcl. VAT
€114.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-SSV |
Port Size | 1/4 in |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |