

€42.30/ pieceexcl. VAT
€51.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2 |
Function | Distributor |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Flow rate | 2700 l/min |
Weight | 2700 g |
Material seal | NBR |
Housing material | Zinc die-cast |