

€56.41/ pieceexcl. VAT
€68.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-BAV |
Flow rate at 6 Bar | 2800 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 16 bar |
Maximum operating pressure | 16 bar |
Operation | Mechanical |
Function | 3/2 |
Type of body | Body Ported |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |