

€85.99/ pieceexcl. VAT
€104.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL1-FRE |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Adjustment range | 0.5 - 10 bar |
Flow rate | 1350 l/min |
Housing material | Zinc die-cast |