

€351.75/ pieceexcl. VAT
€425.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-ACD |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Self-venting | Yes |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Adjustment range | 0.5 - 10 bar |
Flow rate | 1100 l/min |
Weight | 1200 g |
Material seal | NBR |
Filter element material | Polyethylene |
Housing material | Zinc die-cast |