

€121.85/ pieceexcl. VAT
€147.44incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NL2-FRE |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Semi automatic |
Bowl Material | Polycarbonate |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Flow rate | 1650 l/min |
Housing material | Zinc die-cast |