




€17.86/ pieceexcl. VAT
€21.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CH02 |
Execution | Throttle valve |
Port thread type | External thread BSPP (G) |
Pneumatic connection 1 | G1/8 |
Material housing | Brass |
Seal material | NBR |
Operating pressure | from 0 to 10 bar |
Temperature range | from -25 to 80 °C |
Flow Rate (6 bar - delta p = 1 bar) | 700 |