




€11.43/ pieceexcl. VAT
€13.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | CH02 |
Execution | Throttle valve |
Port thread type | External thread BSPP (G) |
Pneumatic connection 1 | G1/4 |
Material housing | Brass |
Operating pressure | from 0 to 16 bar |
Temperature range | from 0 to 100 °C |
Flow Rate (6 bar - delta p = 1 bar) | 750 |