




€108.19/ pieceexcl. VAT
€130.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Flow rate at 6 Bar | 680 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2 to 10 bar |
Maximum operating pressure | 10 bar |
Ambient temperature | from -20 to 80 °C |
Housing material | Brass, Nickel-plated |
Seal material | NBR |