




€83.93/ pieceexcl. VAT
€101.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | NR02 |
Fitting type | Piloted check valve |
Material | Zinc die-cast / Aluminium |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Flow Rate (6 bar - delta p = 1 bar) | 510 |
Operating pressure | from 1 to 12 bar |
Operating temperature | from -10 to 60 °C |
Seal material | NBR |