

€34.02/ pieceexcl. VAT
€41.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Port thread type | Metric |
Port Size | M5 mm |
Temperature range | from 0 to 80 °C |
Operating pressure | from 1 to 10 bar |
Housing material | PA |
Material seal | NBR |
Fluid | Compressed air |