

€77.04/ pieceexcl. VAT
€93.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | AP |
Flow rate at 6 Bar | 250 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 0 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Mechanical |
Function | 3/2 Normally closed |
Type of body | Body Ported |
Ambient temperature | from -30 to 80 °C |
Housing material | Aluminium |
Seal material | NBR |