




€51.66/ pieceexcl. VAT
€62.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | ML |
Flow rate at 6 Bar | 750 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 0 to 10 bar |
Maximum operating pressure | 10 bar |
Function | 3/2 |
Ambient temperature | from 0 to 80 °C |
Housing material | Brass |
Seal material | NBR |