

€217.88/ pieceexcl. VAT
€263.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | WV02 |
Flow Rate (6 bar - delta p = 1 bar) | 500 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 1.5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 5/2 |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug ISO 15217 type C |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from 0 to 50 °C |
Housing material | Aluminium |
Seal material | HNBR |