

€237.56/ pieceexcl. VAT
€287.45incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | IS12 |
Flow Rate (6 bar - delta p = 1 bar) | 1060 |
Operating pressure | from 2.2 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 5/2 |
Pilot supply | Internal |
Operating voltage | 230 V AC 50-60Hz |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Manifold |
Ambient temperature | from -10 to 50 °C |
Housing material | PA |
Seal material | NBR |