

€105.52/ pieceexcl. VAT
€127.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | DO30 |
Flow rate at 6 Bar | 65 l/min |
Operating pressure | from 0 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Manifold |
Ambient temperature | from -10 to 50 °C |
Housing material | Plastic |
Seal material | FKM |