

€130.86/ pairexcl. VAT
€158.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | Anatomic 825 XP |
Shoe size | 40 |
Shoe size (UK) | 6.5 |
Norm | EN ISO 20345 S3 |
Safety class | S3 |
Material uppers | Leather |
Colour | Brown |
Outsole | ICE-AGE outdoor |
Material toecap | Steel |
Knee high model | No |