ASECOS

ASECOS Mobile collection tray 1x200l drum, with wire mesh painted

  • ERIKS:12328252
  • Manufacturer:4250101108686
Image 1
Image 2
Image 1
Image 2
Mobile drip pan

•    Tested and safe
Approved for storage of flammable and water hazardous liquids.
Meeting the requirements of the Water Resources Act (WHG).
With conformity declaration (STAWA-R)
•    Surface coating
Blue painted or galvanised

Delivery without decoration.
Collection capacity: 200 l
Storage direct on the metal grate.
In connection with barrel stands 60- and 200-litre barrels can be stored horizontally.
Save to list

€1,006.19/ pieceexcl. VAT

€1,217.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Height
1130 mm
Colour
Blue
Width
1020 mm
Depth
815 mm
Weight
74 kg