ASECOS

ASECOS Environmental cabinet with safety box

  • ERIKS:12974881
  • Manufacturer:4054923068353
Image 1
Environmental cabinet with fireproof security box

•     Ideal cabinet combination for proper storage
Single wall steel cupboard for water-polluting liquids
Security box for storing small quantities of flammable liquids, aerosol cans.

Environment cabinet
•    Sturdy sheet steel construction, coated 2-colour, body RAL 5010 gentian blue, doors RAL 3004 purple, lockable with security lock.
•    Flexible interior with 2 height adjustable, galvanised tray shelves plus bottom tray according to StawaR
•    Load capacity (distributed load): 50 kg
•    Liquid proof, 20 l catchment volume per pan
•    Cabinet dimensions: approx. W 950 x D 500 x H 1950 mm
•    Cabinet weight (incl. safety box) approx. 120 kg
•    Cabinet only suitable for storing water hazardous substances!

Safety box
•    Correct storage of hazardous materials in work rooms in accordance with DIN EN 14470-1 (Type 30) and TRGS 510, Appendix 3
•    2 self closing swing doors
•    Bottom tray, powder coated steel, with 5 litres collection volume.
•    Exhaust connection (NW 75) for technical ventilation of the security box in the cabinet ceiling.
•    Security box dimensions: interior approx. W 805 x D 405 x H 405 mm
•    Marking according to DIN EN 14470-1
Save to list

€2,066.23/ pieceexcl. VAT

€2,500.14incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS