ASECOS

ASECOS Environmental cabinet, 4 shelves, 1950x950x500mm, 5010/7035

  • ERIKS:12974877
  • Manufacturer:4054923068339
Image 1
Environment cabinet for storing water polluting liquids in small containers

Not suitable for the storage of flammable liquids (for this purpose see fire resistant safety cabinets).
•     Galvanised drip pans as storage levels
Standard with 2 / 3 height adjustable, galvanised tray shelves as storage levels plus bottom tray according to StawaR
The pans with 20 l catchment volume each collect the seeping liquids in case of leakage
•     Well protected from unauthorized access
With safety lock for protection of stored materials
German quality product from powder-coated fine sheet steel
Body RAL 5010 blue, doors RAL 7035 light grey
Save to list

€1,026.37/ pieceexcl. VAT

€1,241.91incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
950 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035/5012
Number of trays
4 pce