ASECOS

ASECOS Drum support made of PE for one 60/200 l barrel

  • ERIKS:23896024
  • Manufacturer:4250101100581
Image 1
Drip pan with and without metal grate

•    Great safety standard
For correct storage of water polluting liquids
in all hazard classes.
Not approved for storing flammable liquids.
•    High chemical stability
Resistant to acids, lye, oils and other corrosive hazardous materials.
•    Easy to Use
Low weight of the tray simplifies handling.
•    Storage volume
Without grate: 1 container à 60 litres and small containers.
With grate: 2 containers à 60 litres.



Barrel stand for placing on the grate of the drip pan (accessories).
Save to list

€138.00/ pieceexcl. VAT

€166.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Length
475 mm
Width
620 mm
Height
390 mm
Load Capacity
60 kg
Weight
8 kg