

• Safe and controlled removal of hazardous materials from barrels • Different materials for a wide range of applications
• Self-closing • Removal option, not adjustable • For non-corrosive liquids < 30 SAE • With flame arrester • Thread: 19.05 mm (3/4" )
€81.33/ pieceexcl. VAT
€98.41incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASECOS |
Norm | EN (DIN) |
Execution | Sample tap valve |
Construction type | Right-angled |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Operation | Knob |