ASECOS

ASECOS Collection vessel PE 60l with feet and grating

  • ERIKS:11823468
  • Manufacturer:4250101102264
Image 1
Reception pallet with base

•    Great safety standard
For correct storage of water polluting liquids
in all hazard classes.
Not approved for storing flammable liquids.
•    High chemical stability
Resistant to acids, lye, oils and other corrosive hazardous materials.
•    Easy to Use
Low weight of the tray simplifies handling.
•    Storage volume
Without grate: 1 container à 60 litres and small containers.
With grate: 2 containers à 60 litres.



•    Suitable for easy and safe intra-plant transport

Save to list

€248.73/ pieceexcl. VAT

€300.96incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Capacity
60 l
Length
725 mm
Width
525 mm
Height
320 mm
Load Capacity
150 kg
Weight
16 kg