ASECOS

ASECOS Chemicals cabinet, yellow, 2 shelves, ground collection vessel, perforated sheet metal

  • ERIKS:12974903
  • Manufacturer:4054923057128
Image 1
Chemical cabinet with safety box, 2 shelves, floor pan, perforated sheet metal

A sure thing - storage of non-flammable chemicals and flammable liquids in small containers
•     Ideal cabinet combination
Single-walled steel cabinet for water polluting liquids with integrated security box for storage of small quantities of flammable liquids and aerosols
•     Sturdy design
Body made ​​of high quality structure painted fine sheet steel in RAL 7016 anthracite doors in RAL 1004 safety yellow, including bottom pan/pull-out shelf with 33 litre capacity and safety box including bottom pan of powder-coated sheet steel with 5 litres volume with ventilation connection (NW 75) for technical vent in the cabinet ceiling.
•     No unauthorised usage
Doors with a built-in rotary cylinder lock handle
•     Easy assembly
Integrated feet for balancing on uneven ground
•     Natural ventilation
Vents in the floor area
•     Identification of security in accordance with DIN EN 14470-1, proper storage of flammable hazardous materials in work rooms in accordance with DIN EN 14470-1 (Type 30) and TRGS 510

Note: Dangerous goods classes are limited!

Save to list

€2,977.42/ pieceexcl. VAT

€3,602.68incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
1055 mm
Depth
520 mm
Height
1950 mm
Type of closure
Hinged door