ASECOS

ASECOS Chemicals cabinet red 1950x1055x520, glass

  • ERIKS:12974902
  • Manufacturer:4250101149467
Image 1
Chemical cabinet HxWxD 1950x1055x520 mm

•     Sturdy design
Body made of high quality fine sheet steel in RAL 7016 anthracite grey, doors RAL 3020 traffic red, including bottom pan of 33 l capacity
•     No unauthorised usage
Doors with a built-in rotary cylinder lock handle
•     Easy assembly
Integrated feet for balancing on uneven ground
•     Natural ventilation
Vents in the floor area
Safe and approved storage of non-flammable chemicals and toxins in work areas in accordance with TRGS 510/BGI 850-0

Save to list

€1,676.40/ pieceexcl. VAT

€2,028.44incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Width
1055 mm
Depth
520 mm
Height
1950 mm
Type of closure
Hinged door