




€182.75/ pieceexcl. VAT
€221.13incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 370 |
Type | 33200 |
Model | Solenoid valve three way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/4" (8) |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC 400425-142 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 9 W (hot) - 11.2 W (cold) |
Orifice | 2.7 mm |
Kvs value | 0.2 m³/h |
Max. viscosity | 40 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From -25 °C to 80 °C |
Ambient temperature | From -25 °C to 60 °C |