






€133.45/ pieceexcl. VAT
€161.47incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 238 |
Type | 32200 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/8" BSPP(G) |
Orifice | 12 mm |
Kvs value | 2.4 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.3 bar |
Maximum pressure difference | 10 bar |
Coil type | 400127-181 |
Supply voltage | 24V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 4 W / 6 VA |
Starting power | 12 VA |
Max. viscosity | 40 mm²/s |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -10 °C to 85 °C |
Ambient temperature | From -10 °C to 60 °C |
DN | DN13 |
Type | D001/2 |
Dimension | 3/8" |
A | 60.5 mm |
B | 22 mm |
C | 43 mm |
E | 27.5 mm |
H | 98 mm |
J | 81 mm |
L | 62 mm |
Weight | 0.4 kg |