




€307.70/ pieceexcl. VAT
€372.32incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 202 |
Type | 32040 |
Model | Proportional solenoid valve |
Process connection | Internal thread (BSPP) |
Size process connection | 1/4" BSPP(G) |
Orifice | 1.2 mm |
Kvs value | 0.05 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Coil type | 400429-040 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 11 / 8 W |
Max. viscosity | 21 mm²/s |
Housing material | Brass |
Sealing | FPM |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -10 °C to 90 °C |
Ambient temperature | From -10 °C to 75 °C |
G | 1/4" |
A | 85 mm |
B | 50 mm |
H | 95 mm |
K | 22 mm |
L | 40 mm |
Weight | 0.5 kg |