




€164.90/ pieceexcl. VAT
€199.53incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262K |
Type | 32009 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/8" NPT |
Orifice | 3.2 mm |
Kvs value | 0.3 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 12 bar |
Coil type | 238213-059 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 8.1 W / 16 VA |
Starting power | 30 VA |
Max. viscosity | 65 mm²/s |
Housing material | Stainless steel |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Material shorting ring | Silver |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -15 °C to 100°C |
Ambient temperature | From -15 °C to 55°C |
DN | DN08 |
G | 1/8" |
A | 88 mm |
B | 43 mm |
E | 51 mm |
H | 88 mm |
J | 71 mm |
K | 15 mm |
L | 30 mm |
Weight | 0.3 kg |