




€459.85/ pieceexcl. VAT
€556.42incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 210 |
Type | 32300EM |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 16 mm |
Kvs value | 3.4 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Cable box with M20 cable screw gland plastic |
Including plug | Not applicable |
Power | 10.5 W / 20 VA |
Starting power | 55 VA |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Steel epoxy coating |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP66/IP67 |
Emergency manual operation | None |
Explosion-proof | Yes |
Ex-class | II 2G Ex e mb IIC T3 Gb / II 2D Ex tb IIIC 200°C Db IP66/67 |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Medium temperature | From -20 °C to 85 °C |
Ambient temperature | From -20 °C to 40 °C |
DN | DN15 |
A | 77 mm |
B | 120 mm |
C | 82 mm |
D | 70 mm |
E | 62 mm |
F | 58 mm |
H | 108 mm |
Weight | 1.2 kg |