




€13.94/ pieceexcl. VAT
€16.87incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 346 |
Type | 37019 |
Model | Silencer |
Material | Stainless steel |
Connection | External thread (BSPP) |
Connection size | M5 |
Pressure range | from 0 to 10 bar |