




€36.47/ pieceexcl. VAT
€44.13incl. VAT
32 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 346 |
Type | 37019 |
Model | Silencer |
Material | Stainless steel |
Connection | External thread (NPT) |
Connection size | 1/8" (6) |
Pressure range | from 0 to 10 bar |