

€23.97/ pieceexcl. VAT
€29.00incl. VAT
48 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 881 |
Type | 3200 |
Model | Plug |
Supply voltage | 24V AC/DC |
Electrical connection | Plug EN 175301-803 type B |
LED status indication | Varistor + LED |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Material | Plastic |