

€3.57/ pieceexcl. VAT
€4.32incl. VAT
181 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 881 |
Type | 3200 |
Model | Plug |
Supply voltage | 250 V AC |
Electrical connection | Plug EN 175301-803 type A |
LED status indication | Geen |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Material | Plastic |