




€313.65/ pieceexcl. VAT
€379.52incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 551 |
Type | 33550PV |
Process connection | NAMUR |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | M5 external thread |
Diameter air exhaust | M5 |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | PV-EM5 |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Moulded enclosure with integrated cable |
Including plug | Not applicable |
Power | 4 W |
Orifice | 6 mm |
Kvs value | 0.6 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Aluminium |
Material quality | P40 |
Sealing | NBR - PUR |
Material coil housing | Polyamide |
Working time | 100 % |
Level of protection (IP value) | IP67 |
Emergency manual operation | Maintained manual operator |
Explosion-proof | Ex em |
Ex-class | II 2G Ex mb IIC T4-T3 Gb / II 2D Ex mb IIIC Db |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -25 to 60 °C |
Ambient temperature | From -25 °C to 60 °C |