




345,95 €/ pieceexcl. VAT
418,60 €incl. VAT
20 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 551 |
Type | 33550WBLP |
Process connection | NAMUR |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | 1/8" (6) internal thread (BSPP) |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | WBLP |
Supply voltage | 24V DC |
Electrical connection | Cable box with M20 cable screw gland plastic |
Including plug | Not applicable |
Power | 4 W |
Orifice | 6 mm |
Kvs value | 0.6 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Aluminium |
Sealing | NBR - PUR |
Material coil housing | PBT |
Working time | 100 % |
Level of protection (IP value) | IP67 |
Emergency manual operation | Yes |
Explosion-proof | Ex em |
Ex-class | II 2G Ex e mb IIC T4 Gb / II 2D Ex tb IIIC T135°C Db IP67 |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -25 to 60 °C |
Ambient temperature | From -25 °C to 60 °C |
A | 37 mm |
B | 33 mm |
D | 104 mm |
E | 82 mm |
F | 95 mm |
H | 139 mm |
Weight | 0.38 kg |