




154,70 €/ pieceexcl. VAT
187,19 €incl. VAT
Estimated delivery date - 12.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 551 |
Type | 34500 |
Process connection | Internal thread |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/8 BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | 400127-098 |
Supply voltage | 115V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 2.5 W / 3.5 VA |
Starting power | 6 VA |
Orifice | 6 mm |
Kvs value | 0.75 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Aluminium |
Material quality | P40 |
Sealing | NBR - PUR |
Material coil housing | Epoxy |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Maintained manual operator |
Explosion-proof | No |
SIL certified | No |
Model | Inline 5/2 way |
Medium temperature | from -25 to 60 °C |
Ambient temperature | From -25 °C to 60 °C |