




€815.15/ pieceexcl. VAT
€986.33incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 327 |
Type | 33404EM |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/4" (8) |
Function | Universal |
Actuation | Direct-acting |
Coil type | EM |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Cable box with M20 cable screw gland plastic |
Including plug | Not applicable |
Power | 10 W |
Starting power | 10 VA |
Orifice | 5.7 mm |
Kvs value | 0.45 m³/h |
Max. viscosity | 65 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Stainless steel |
Material quality | 1.4404 |
Sealing | FPM |
Material coil housing | Steel epoxy coating |
Material shorting ring | Silver |
Working time | 100 % |
Level of protection (IP value) | IP66/IP67 |
Emergency manual operation | No |
Ex-class | II 2G Ex eb mb IIC Gb T3 / II 2D Ex tb IIIC Db |
ATEX Zone | Zone 1 / 21 |
SIL certified | Yes |
Medium temperature | From -20 °C to 120 °C |
Ambient temperature | From -20 °C to 40 °C |