




€340.85/ pieceexcl. VAT
€412.43incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | E290 |
Type | 31088 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Stainless steel |
Material quality | 1.4404 |
Process connection | Internal thread |
Size process connection | 3/8" (10) |
Connection size | 3/8" BSPP (10) |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 55 mm |
Type of disc | Fixed disc |
Kv value | 2.7 m³/h |
Closing pressure | 6 bar |
Actuation | Pressure below the valve |
Actuator | D67 |
Type of actuator | Electric motor |
Supply voltage | 24V DC |
Max. electric power input | 12 W |
Operating time | < 1.3 s |
Stem seal type | Gland seal |
Primary spindle seal material | NBR |
Material disk sealing | NBR |
Material disc | 1.4404 |
Spindle material | 1.4404 |
Material bonnet | PBT, glass fiber reïnforced |
Bonnet gasket material | NBR |
Actuator material | PA66, glass fiber reïnforced |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | from -10 to 90 °C |
Ambient temperature | from -10 to 50 °C |