






€722.40/ pieceexcl. VAT
€874.10incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | AR21 |
Type | 3721 |
Transmission | Quarter turn |
Model | AR063NC |
Operating principle | Single acting, spring closing |
Nominal inside diameter of valve | 1.1/2" (DN40)/2" (DN50) |
Material housing | PP |
A | 254 mm |
B | 110 mm |
C | 67 mm |
H | 158 mm |
Weight | 2 kg |