




€667.20/ pieceexcl. VAT
€807.31incl. VAT
Estimated delivery date - 03/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3764 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | PTFE |
Connection | Glued sleeve |
External tube diameter of connection | 63 mm |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 294 mm |
Manual operation | Hand wheel |
Material bonnet | PPG |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 37.2 m³/h |
C | 63 mm |
L | 294 mm |
H | 191 mm |
M | 156 mm |
W | 156 mm |
Weight | 2.9 kg |