




€625.20/ pieceexcl. VAT
€756.49incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3763 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | EPDM |
Connection | Glued sleeve |
External tube diameter of connection | 32 mm |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 172 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Material bonnet | PPG |
Actuator material | PPG |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 7.3 m³/h |
C | 32 mm |
L | 172 mm |
H | 111 mm |
M | 130 mm |
W | 100 mm |
Weight | 3 kg |